{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SJ354X | |
Type of adhesive tape | Hook and loop tape | |
Adhesive | Acrylate; Synthetic rubber | |
Adhesive strength on steel | 2.1 N/mm | |
Number of times to be reground | 1,000 | |
temperature-resistant up to | -30 °C - 70 °C | |
Application range | Indoor use | |
Storage temperature | 20 °C | |
Storage humidity | 50 °C | |
“Best before” date | 12 mo | |
Colour | black | |
Length | 5 m | |
Width | 25 mm | |
Thickness | 5.7 mm | |
Type of product | Adhesive tape |
Article number | 083690 SJ354D | |
EAN / GTIN | 4001895502330 | |
Manufacturer number | 7000070523 |