{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Backing material | PET film | |
Adhesive | Acrylate | |
Safe working load | 30 kg | |
Colour | beige | |
Length | 66 m | |
Width | 50 mm | |
Type of product | Adhesive tape |
Article number | 083687 50X66 | |
EAN / GTIN | 4063565259463 |