• The item cannot be ordered due to missing prices.

Packaging tape Pack of 6 CLEAR

Article no.: 083673 CLEAR

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 4024
Type of adhesive tape single-sided
Backing material PP film
Adhesive Acrylate
Adhesive strength on steel 25 N/mm
Stretch capability 140 %
Tensile strength 450 N/mm
Special features UV-resistant; suitable for printing; quiet unrolling
temperature-resistant up to 120 °C
Liner present no
Storage temperature 15 °C - 35 °C
Storage humidity 50 % - 70 %
Colour transparent
Length 66 m
Width 50 mm
Thickness 0.05 mm
Number of adhesive tapes 6
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083673 CLEAR
EAN / GTIN 4042448029218
Manufacturer number 04024-00234-04

Description

Version:

General-purpose packaging tape, can be used with all commercially available manual dispensers, unrolls quietly.
tesapack® 4024 is a virtually invisible PP adhesive tape. Resistance to UV, ageing and temperature for an attractive appearance and longer shelf life.

Note:

The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart