• The item cannot be ordered due to missing prices.

Packaging tape 6-piece set BEIGE

Article no.: 083672 BEIGE

Select article variation and quantity

Colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 4120
    Type of adhesive tape single-sided
    Backing material PVC film
    Adhesive Natural rubber
    Adhesive strength on steel 0.2 N/mm
    Stretch capability 75 %
    Tensile strength 4.3 N/mm
    Special features suitable for printing; quiet unrolling; can be torn by hand
    Application Packing
    temperature-resistant up to 80 °C
    Liner present no
    Storage temperature 15 °C - 35 °C
    Storage humidity 50 % - 70 %
    Colour beige
    Length 66 m
    Width 50 mm
    Thickness 0.05 mm
    Number of adhesive tapes 6
    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 083672 BEIGE
    EAN / GTIN 4005801003409
    Manufacturer number 04120-00042-00

    Description

    Version:

    General-purpose packaging tape, can be used with all commercially available manual dispensers, unrolls quietly.
    tesapack® 4120 is a high-quality PVC adhesive tape with a strong natural rubber adhesive component.

    Note:

    The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart