• The item cannot be ordered due to missing prices.

Double-sided adhesive tape, Width×length (mm× m): 50X25

Article no.: 083661 50X25
New product

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour white
Length 25 m
Width 50 mm
Thickness 0.2 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083661 50X25
EAN / GTIN 4005800083532

Description

Version:

The tesafix® 4934is a double-sided adhesive tape. It consists of a fabric backing equipped with an adhesive pad. The adhesive is solvent-free and has a high initial adhesive strength. Due to the flexible, supple fabric backing and the high level of application of adhesive mass, it is especially suitable for bonding on rough and fibrous adhesive substrates.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart