• The item cannot be ordered due to missing prices.

Insulating tape, 15 mm×10 m, Colour: BLUE

Article no.: 083652 BLUE

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 3M® Temflex® 165
Type of adhesive tape single-sided
Backing material PVC film
Adhesive strength on steel 0.2 N/mm
Stretch capability 200 %
Tensile strength 2 N/mm
Application Insulating; Binding; Marking; Identification
temperature-resistant up to 90 °C
Liner present no
Storage temperature 20 °C - 23 °C
Storage humidity 50 % - 60 %
Colour blue
Length 10 m
Width 15 mm
Thickness 0.15 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083652 BLUE
EAN / GTIN 4054596613492
Manufacturer number 7100184724

Description

Version:

3M™ Temflex® 165 is a general-purpose soft PVC insulating tape. Flame resistant. Self-extinguishing, good resistance to oil and solvents.

Application:

For insulating, binding, securing, and colour marking.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart