{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | tesakrepp® 4334 | |
Type of adhesive tape | single-sided | |
Backing material | Paper | |
Adhesive | Acrylate | |
Adhesive strength on steel | 0.19 N/mm | |
Stretch capability | 4 % | |
Tensile strength | 0.3 N/mm | |
Special features | UV-resistant; can be written on; can be torn by hand | |
Application | Masking work | |
temperature-resistant up to | 120 °C | |
Liner present | no | |
Storage temperature | 15 °C - 35 °C | |
Storage humidity | 50 % - 70 % | |
Colour | yellowish | |
Length | 50 m | |
Width | 30 mm | |
Thickness | 0.09 mm | |
Number of adhesive tapes | 1 | |
Type of product | Adhesive tape |
Article number | 083648 30X50 | |
EAN / GTIN | 4042448816115 | |
Manufacturer number | 04334-00002-00 |
This article |
Recommendations |
|
---|---|---|
Precision masking tape 30X50 |
||
Special features | UV-resistant ;can be written on ;can be torn by hand | UV-resistant ;tearable by hand ;sharp edge to the paint |
Width | 30 | 30 |
Storage temperature | 15 ;35 | 20 |
Thickness | 0.09 | 0.08 |
Tensile strength | 0.3 | 3.8 |
Storage humidity | 50 ;70 | 50 |
Adhesive strength on steel | 0.19 | 0.11 |