• The item cannot be ordered due to missing prices.

Packaging tape 50X50

Article no.: 083647 50X50
New product

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Backing material Paper
Adhesive Natural rubber
Safe working load 10 kg
Colour brown
Length 50 m
Width 50 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083647 50X50
EAN / GTIN 4063565086779

Description

Version:

General-purpose and recyclable packaging tape.
tesa® 4713 consists of a paper backing material and a natural rubber adhesive component.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart