{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 767i | |
Type of adhesive tape | single-sided | |
Backing material | PVC film | |
Adhesive | Natural rubber | |
Adhesive strength on steel | 0.21 N/mm | |
Stretch capability | 180 % | |
Tensile strength | 2.28 N/mm | |
Special features | supple; easy removal | |
Application | Identification; Marking | |
temperature-resistant up to | 29 °C | |
Liner present | no | |
Storage temperature | 20 °C - 23 °C | |
Storage humidity | 50 % - 60 % | |
Working life after date of manufacture | 12 mo | |
Colour | white red | |
Length | 33 m | |
Width | 50 mm | |
Thickness | 0.125 mm | |
Type of product | Adhesive tape |
Article number | 083637 WR | |
EAN / GTIN | 2050001712349 | |
Manufacturer number | 7100015266 |