• The item cannot be ordered due to missing prices.

Aluminium adhesive tape 50X55

Article no.: 083634 50X55

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 425
Type of adhesive tape single-sided
Backing material Aluminium
Adhesive Acrylate
Adhesive strength on steel 0.59 N/mm
Stretch capability 6 %
Tensile strength 4.9 N/mm
Special features thermal conducting; UV-resistant; moisture-resistant; supple
Application Masking; Sealing; Edging; Shielding; Coating
temperature-resistant up to -55 °C - 155 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
“Best before” date 24 mo
Colour silver
Length 55 m
Width 50 mm
Thickness 0.12 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083634 50X55
EAN / GTIN 50051125853168
Manufacturer number 7100053813

Description

Version:

The soft aluminium adhesive tape is suitable for galvanising, provides strong reflection of heat and light and is resistant to weather and chemicals.
The 3M™ 425 can be removed almost completely without residues, and due to its suppleness is suitable for use on curved and uneven surfaces.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart