{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of adhesive tape | single-sided | |
Adhesive | Synthetic rubber | |
Special features | can be torn by hand; water-repellent | |
Colour | black | |
Length | 50 m | |
Width | 50 mm | |
Thickness | 0.175 mm | |
Type of product | Adhesive tape |
Article number |
083622 50X50
Copy |
|
EAN / GTIN |
4063565288654
Copy |
|
Manufacturer/responsible person | tesa SE, Hugo-Kirchberg-Straße 1, 22839 NORDERSTEDT, Germany, www.tesa.de |