• The item cannot be ordered due to missing prices.

Fabric adhesive tape Set, 4 pieces 38X25

Article no.: 083611 38X25

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 4671
    Type of adhesive tape single-sided
    Backing material Fabric
    Fabric fineness 120 mesh
    Adhesive Natural rubber
    Adhesive strength on steel 0.35 N/mm
    Stretch capability 9 %
    Tensile strength 7 N/mm
    temperature-resistant up to 140 °C
    Liner present no
    Storage temperature 15 °C - 35 °C
    Storage humidity 50 % - 70 %
    Colour orange
    Length 25 m
    Width 38 mm
    Thickness 0.28 mm
    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 083611 38X25
    EAN / GTIN 4042448168436
    Manufacturer number 04671-00057-10

    Description

    Version:

    The tesa® 4671 has a backing fabric of rayon, is non-reflective, is fluorescent and is suitable for virtually any sort of application. It can easily be torn by hand, can be removed without leaving residues, bonds to rough surfaces and can be written on.
    With the tesa® 4671 fabric tape in neon colours, you can master various tasks safely and reliably – particularly when marking various elements or in the event field!
    The tesa® 4671 fabric tape is available in fluorescent neon colours and is often used by specialists for visible marking of various elements or as part of events. It is suitable for a wide variety of applications such as marking, fixing, securing or binding. tesa® 4671 can be easily torn by hand, is easy to mark, does not reflect and can be shaped. The combination of acrylate-coated fabric and adhesive made from natural rubber ensures high abrasion resistance. The fabric tape can be removed leaving no residue and is available in the following colours: neon green, neon yellow, neon orange and neon pink.

    Note:

    The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart