{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 53799 | |
Type of adhesive tape | single-sided | |
Backing material | Fabric | |
Fabric fineness | 80 mesh | |
Adhesive | Natural rubber | |
Adhesive strength on steel | 0.47 N/mm | |
Stretch capability | 11 % | |
Tensile strength | 7.7 N/mm | |
Special features | abrasion resistant; supple; can be torn by hand | |
Application | Packing; Binding; Covering; Bonding; Joining | |
temperature-resistant up to | 110 °C | |
Liner present | no | |
Storage temperature | 15 °C - 35 °C | |
Storage humidity | 50 % - 70 % | |
Colour | olive green | |
Length | 50 m | |
Width | 50 mm | |
Thickness | 0.31 mm | |
Type of product | Adhesive tape |
Article number | 083605 50X50 | |
EAN / GTIN | 4042448141354 | |
Manufacturer number | 53799-00027-02 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Fabric adhesive tape stabilised 50X50 |
||
Colour | olive green | green |
Storage temperature | 15 ;35 | 20 |
Length | 50 | 50 |
temperature-resistant up to | 110 | 40 |
Backing material | Fabric | Fabric |
Liner present | no | no |
Adhesive | Natural rubber | Natural rubber |