• The item cannot be ordered due to missing prices.

Manual lever grease gun Professional

Article no.: 083582

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 400 g
    Working pressure 400 bar
    Test pressure 800 bar
    Hose connection thread R1/8 in
    Type of product Grease gun

    Identification numbers & Classifications

    Article number 083582
    EAN / GTIN 4016553041311
    Manufacturer number 30 413 11

    Description

    Version:

    High-quality industrial specification (no apparent lubrication) with stepless piston rod fixing. Can be refilled with loose grease (contents 500 cm3) or cartridge (contents 400 g).
    Professional manual lever grease gun with short stroke system, filling / bleed valve.

    Standard:

    DIN 1283

    Supplied with:

    Safety armoured rubber hose ⌀ 13 mm, 4-jaw hydraulic push-on connector.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart