• The item cannot be ordered due to missing prices.

Cordless grease gun 562 bar, Type: M12GG

Article no.: 083578 M12GG

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12GG
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 12 V
Filling volume loose material 500 cm3
Hose length 914 mm
Hose ⌀ 13 mm
Hose connection thread M10×1
Length 355 mm
suitable for cartridge size 400 g
suitable cartridge 083590
Power supply Rechargeable battery-powered
Type of product Grease gun

Identification & Classification

Article number 083578 M12GG
EAN / GTIN 4002395001903
Manufacturer number 4933441675
Manufacturer Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

For filling with loose grease (contents up to 500 ml) or with cartridges (contents 400 g). Suitable for greases up to NLGI 3.
With bleed valve. Grease gun length 355 mm, hose length 914 mm, universal nozzle.

Supplied with:

C12C quick charger, hose with universal coupling, carrying bag.

Note:

For matching spare batteries and accessories see from No. 073814.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart