• The item cannot be ordered due to missing prices.

Professional grease gun K100 with screw-in cartridge 2

Article no.: 083558 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 234 mm
⌀ press container 38 mm
Nozzle type Pointed
Container material Plastic, heat resistant
Type of product Grease gun

Identification numbers & Classifications

Article number 083558 2
EAN / GTIN 4024937406250
Manufacturer number 40625

Description

Version:

Versatile professional grease gun with screw-in cartridge of temperature-resistant and heat-resistant plastic. Visual level indication. Quick, easy, and absolutely clean fitting and removal of grease cartridges. Suitable for medium-consistency grease(class 2) and high-viscosity oil. Ideal for any toolbox and roller cabinet.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart