• The item cannot be ordered due to missing prices.

Refillable compressed-air can 1000 ml

Article no.: 083544 1000
New product

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 9.65 bar
Material of seal Viton
Capacity 600 ml
Type of product Spray bottle

Identification numbers & Classifications

Article number 083544 1000
EAN / GTIN 4067263119067
Manufacturer number 083544 1000

Description

Version:

Refillable and sustainable aluminium compressed-air can suitable for acetone-free liquids such as cleaners, rust protection agents and rust removers. Can be refilled with air pressure via a universal valve shaft. Has a safety valve to prevent excessive pressure. 2 spray nozzles, can be set in two positions for a targeted jet or spray mist.
  • Long-lasting compressed-air can
  • Easy to operate thanks to ergonomic trigger design
  • Long spray nozzle for narrow and hard-to-reach areas

Attention:

Do not use with strong chemical, corrosive or highly viscous liquids.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart