• The item cannot be ordered due to missing prices.

Set of funnels, Number of funnels: 6

Article no.: 083542 6

Select article variation and quantity

Number of funnels Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Plastic
Number of pieces 6
Type of product Funnel

Identification numbers & Classifications

Article number 083542 6
EAN / GTIN 4024937815526
Manufacturer number 81552

Description

Version:

Plastic funnel set of polyethylene, foodstuffs-compatible, oil and acid-resistant, resistant to chemicals, resistant to petrol, fuel, kerosene and heating oil. Resistant also to salt water, brake fluid, ethanol and glycol, coolant and anti-freeze. Temperature resistance: -20 °C to 80 °C.
Resistant to ethanol and isopropanol-based disinfectants.

Supplied with:

1 funnel each of ⌀ 50, 75, 100, 120, 150, and 160 mm. Version 160 mm with additional integral sieve of stainless steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart