{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 1 l | |
maximum operating pressure | 3 bar | |
Material of seal | Viton | |
Spray head material | PA | |
Material of the spray nozzle | Brass | |
Type of product | Spray bottle |
Article number | 083517 1 | |
EAN / GTIN | 4260205361399 | |
Manufacturer number | 6020030 |