• The item cannot be ordered due to missing prices.

Pressure sprayer with 2 different nozzles 2

Article no.: 083515 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 2 l
maximum operating pressure 3 bar
Material of seal Viton
Spray head material PA
Material of the spray nozzle Brass
Type of product Spray bottle

Identification numbers & Classifications

Article number 083515 2
EAN / GTIN 2050001652898

Description

Version:

High-quality plastic container. Handy mushroom shaped handle for pressure build-up. Adjustable brass spray nozzle – from spray mist to jet.
 2 nozzles of different lengths, sprays in any position, with Viton seal. With latching lever for continuous spray function.

Application:

Resistant to common liquids containing solvents, hydrocarbons (brake cleaners), mineral oils and greases.Unsuitable for aggressive liquids which might attack the Viton seal.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart