{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Cartridge gun | |
Colour | red / black | |
Material | Metal/plastic | |
Overall length | 233 mm |
Article number | 083486 PISTOLE | |
EAN / GTIN | 4260205365939 |
This article |
Recommendations |
||
---|---|---|---|
Metal/plastic cartridge gun WS-25PISTOLE |
|||
Colour | red / black | ||
Overall length | 233 mm | ||
Material | Metal/plastic | ||
Type of product | Cartridge gun | Cartridge gun | Cartridge gun |
Transmission ratio | 18:1 | 12:1 | |
maximum press-out pressure | 350 kg | 250 kg |