{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GlueMatic 3011 | |
Power supply | Mains-powered | |
Warm-up time | 7 min | |
Temperature range | 200 °C | |
maximum ⌀ of the glue stick | 11 mm | |
maximum delivery quantity | 16 g/min | |
Type of product | Hot glue gun |
Article number |
083386 85360
Copy |
|
EAN / GTIN |
4007841085360
Copy |
|
Manufacturer | Steinel GmbH, Dieselstraße 80-84, 33442 HERZEBROCK-CLARHOLZ, Germany, www.novus.de |