This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

2-component adhesive, Manufacturer ID: 9466_IG

Article no.: 083372 9466_IG

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for material Metal; Glass
Tensile shear strength 8 N/mm2
Type of product Two-component adhesive

Identification numbers & Classifications

Article number 083372 9466_IG
Manufacturer number 2057240

Description

Version:

Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.
For permanent bonding between dissimilar materials such as wood, metals, hard plastics, and glass. High shear and peel strength.

Application:

Use manual application gun No. 083373 size PISTOLE and mixing tubes No. 083376 size MIXER.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart