{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 58-11 | |
Chemical basis | anaerobic methacrylate | |
Dynamic viscosity | 20,000 mPas - 80,000 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 15 min - 30 min | |
Functional strength to | 1 h - 2 h | |
Suitable for material | Metal | |
Suitable for application area | all screw fastenings | |
for thread types | All | |
for thread size M to | M56 | |
for imperial thread size | 2 in | |
Maximum gap size | 0.3 mm | |
Strength class | medium strength | |
minimum break-away torque | 18 Nm - 24 Nm | |
Disassembly | with special tool | |
Colour | yellow | |
Capacity | 50 ml | |
Storage temperature | 10 °C - 25 °C | |
Working life after date of manufacture | 12 mo | |
Type of product | Sealant |
Article number | 083322 58-11 | |
EAN / GTIN | 8029822048078 | |
Manufacturer number | 58-11-050 |