This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screen cleaner Flatscreen cleaner ml

Article no.: 083026

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 500 ml
Colour transparent
Spontaneous ignition temperature >200 °C
Solubility in water soluble
Oxidisation characteristics no
Storage temperature <50 °C
Type of product Screen cleaner

Identification numbers & Classifications

Article number 083026
Manufacturer number 32221-AA

Description

Version:

Solvent-free, antistatic special cleaner for TFT / LCD display screens and for quick and gentle cleaning of casings, fittings, glass, and smooth metal surfaces. The foam does not trickle down on vertical surfaces. Approval NSF® K2 for foodstuffs.

Note:

Can content 500 ml (+ 25 %).
Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart