This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

DURA-T ultrasonic cleaning unit, Capacity: 90l

Article no.: 082924 90

Select article variation and quantity

Capacity (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Item length 700 mm
Item width 625 mm
Item height 467 mm
Length of component basket 550 mm
Width of component basket 465 mm
Cleaning bath length 600 mm
Cleaning bath width 500 mm
Cleaning bath height 300 mm
Capacity of cleaning bath 90 l
Nominal contents 75 l
Heating power 2,000 W
Maximum ultrasonic power 3,200 W
Power supply Mains-powered
Nominal voltage 230 V
Power consumption 2,800 W
Extension option oil separator no
Extension option pump filtration no
Extension option rinsing module no
Extension option drying module no
Weight 42.5 kg
Type of product Ultrasonic cleaning unit

Identification numbers & Classifications

Article number 082924 90
Manufacturer number 102094 + 100553

Description

Version:

Units of drawn or welded stainless steel. Temperature control from 30 °C to 80 °C in 5 °C steps.
Bench-top device: DURA-T − welded DUPLEX stainless steel baths suitable for multi-shift operation.

Application:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaners depending on the dirt and effectiveness required (from No. 082930). The component to be cleaned must be completely surrounded by cleaning fluid.

Supplied with:

Ultrasonic cleaning unit with cover, without basket (No. 082926).

Note:

Further sizes and types on request.
Component basket can be found under No. 082926 in the online shop.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart