Tap extractors with 3 fingers, for Thread type / size: M3

Article no.: 082840 M3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
218 pieces in stock 218 pieces available in 11-14 working days

Select article variation and quantity

for Thread type / size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for thread type / size M3
suitable for taps BSW 1/8
suitable for UNC/UNF taps No. 5
Type of product Tap extractor

Identification & Classification

Article number 082840 M3
Copy
EAN / GTIN 054808100530
Copy
Manufacturer number 10373
Copy

Description

Version:

Spring tempered, adjustable fingers mounted in the body and retained by a movable sleeve.

Application:

For releasing and unscrewing broken off taps with 3 or 4 flutes.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart