• The item cannot be ordered due to missing prices.

Spare hand tap 6H M4

Article no.: 082805 M4

Select article variation and quantity

Thread M (×pitch) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Tapping hole ⌀ 4.2 mm
    Thread M M4
    Number of threaded inserts No. 082800 60
    Type of product Tap

    Identification numbers & Classifications

    Article number 082805 M4
    EAN / GTIN 4250361208126
    Manufacturer number 01400040104/10

    Description

    Version:

    High-strength HeliCoil®plus thread inserts for through bolts, of stainless steel with high wear-resistance, low thread friction in close tolerances, high surface quality as well as corrosion and heat resistance. The flexible construction allows an even distribution of load and tension forces and thus allows creation of very high quality permanent screw connections with ideal force transfer for all working loads (static, dynamic). Uncomplicated quick insertion, resulting in an internal thread that can be used from both ends.
    HSS one-pass hand tap for through holes.

    Application:

    For economic repair of damaged or worn threads and as a design element for thread reinforcement in materials which have low shear strength (e.g. aluminium, aluminium-magnesium alloys).

    Note:

    For TiCN coated HSS-E-PM machine taps see No. 133550 and No. 138200.
    For TiCN coated HSS-E-PM machine taps see No. 133550 and No. 138200.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart