• The item cannot be ordered due to missing prices.

Thread forming oil, Contents in l or kg: 1

Article no.: 082742 1

Select article variation and quantity

Contents in l or kg Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 1 l
Flashpoint > 240 °C
Solubility in water insoluble
Kinematic viscosity 315 mm2/s - 385 mm2/s
Type of product Tapping oil

Identification numbers & Classifications

Article number 082742 1
EAN / GTIN 2050001740342
Manufacturer number 81FTMZ1L

Description

Version:

Special thread forming oil for thread forming.

Description:

The high speed and frictional heat creates local high temperatures which plastify all types of metallic materials. This allows a bushing to be created in a variety of thicknesses of materials, without chips, in just a few seconds.
The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart