• The item cannot be ordered due to missing prices.

Starter set flat M8

Article no.: 082715 M8

Select article variation and quantity

for thread M Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for thread M M8
    Type of product Flow drills

    Identification numbers & Classifications

    Article number 082715 M8
    EAN / GTIN 2050001739995
    Manufacturer number 90 082715 M8

    Description

    Description:

    The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

    Advantage:

    • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
    • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
    • Solid basis for threads with high pull-out forces.
    • For all popular material thicknesses and thread sizes (threads to DIN 13).

    Supplied with:

    • 1 Special chuck MT2 with cooling ring.
    • 1 hook spanner and 1 open-ended spanner.
    • 4 ER25 collets in sizes suitable for M4 − M12.
    • 1 flow drill in the selected thread size.
    • 1 Flowtap fluteless tap in the selected thread size.
    • 1 bottle special parting agent for flow drilling, with brass brush (FDKS100; 100 g).
    • 1 bottle special thread forming oil, with bristle brush (FTMZ100; 100 ml).
    • 1 system case with brief user guide (comprehensive user manual available as PDF download).

    Note:

    Other versions and sets for special applications (such as for thin sheet metal) available on request. For suitable fluteless taps see items No. 139115 ff.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart