{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Mains frequency | 50 Hz | |
Power supply | Mains-powered | |
Length | 175 mm | |
Width | 150 mm | |
Height | 105 mm | |
Control range of soldering tip temperature | 50 °C - 450 °C | |
Weight without power lead | 3 kg | |
electrostatic characteristic | EGB/ESD | |
Type of product | Soldering station | |
Power consumption | 80 W | |
Nominal voltage | 230 V |
Article number | 082301 ICON1MK2 | |
EAN / GTIN | 4003008153699 |