• The item cannot be ordered due to missing prices.

Noise protection cover xtra ST 250

Article no.: 082105 250

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length of cover 830 mm
    Width of cover 890 mm
    Material Stainless steel (INOX)
    Type of product lid

    Identification numbers & Classifications

    Article number 082105 250
    EAN / GTIN 4250004100275

    Description

    Version:

    Save energy and costs by reducing waste heat and collecting/returning water vapour; reduce the noise of ultrasonic cleaning; can be retrofitted as a self-assembly set and require little space when mounted on the ultrasonic device. Height fitted: 65 mm.

    Suitable for:

    Cover suitable for 082002 250.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart