• The item cannot be ordered due to missing prices.

Component basket Easy1

Article no.: 082102 1

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of component basket 175 mm
Width of component basket 70 mm
Height of component basket 30 mm
Capacity of component basket 1 l
maximum load capacity 1 kg
Type of product Component basket

Identification & Classification

Article number 082102 1
EAN / GTIN 4250004100008
Manufacturer Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com

Description

Version:

Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

Suitable for:

Ultrasonic cleaning unit No. 082003 size 1.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart