• The item cannot be ordered due to missing prices.

Ultrasonic cleaning unit Elmasonic xtra ST 50

Article no.: 082002 50
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation xtra ST 500H
Volume 48.7 l
Item length 655 mm
Item width 555 mm
Length of component basket 255 mm
Width of component basket 230 mm
Cleaning bath height 480 mm
Heating power 1,400 W
Maximum ultrasonic power 2,400 W
Power supply Mains-powered
Nominal voltage 220 V - 240 V
Weight 45 kg
Recommended working volume 42 l
Type of product Ultrasonic cleaning unit

Identification numbers & Classifications

Article number 082002 50
EAN / GTIN 4250004100336

Description

Version:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaner depending on the dirt and effectiveness required. The component to be cleaned must be completely surrounded by cleaning fluid.
Elmasonic xtra ST is the ultrasonic device for the most severe dirt and is particularly suitable for extremely demanding applications in the field of industrial cleaning.
  • 2 selectable ultrasonic frequencies (25 kHz for the most stubborn dirt and 45 kHz for gentle cleaning).
  • Integrated sweep function for even sound distribution in the cleaning bath.
  • Selectable pulse function increases the ultrasonic peak power.
  • Dynamic function (ultrasonic power can be increased temporarily by up to 20%).
  • Sturdy tray made from welded stainless steel.

Supplied with:

Without component basket and without noise protection cover.

Note:

Further sizes and types on request. The suitable component basket can be found under No. 082101 (Elmasonic Select), No. 082104 (Elmasonic xtra TT) and No. 082103 (Elmasonic xtra ST). Ultrasonic cleaning agent and anti-corrosion agent can be found under 088015 – 088019.
See 082105 for suitable sound-absorption lid. Other accessories available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart