• The item cannot be ordered due to missing prices.

Telescopic inspection mirror set with Quick Fix mounting 2

Article no.: 081683 2

Select article variation and quantity

Number of mirrors Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Stainless steel, INOX
Type of product Mirror

Identification numbers & Classifications

Article number 081683 2
EAN / GTIN 4260131238772
Manufacturer number 475/55

Description

Version:

The mirror can be changed quickly and easily using the quick-release fastener similar to a bit holder.
  • Handle dip rubberised.
  • Retainer with magnet and additional spring clamp.

Supplied with:

2× oval mirror: 1× mirror size 45×30 mm
1× mirror size 69×46 mm
each with a hexagonal connector
1× telescopic handle: Length 200 to 780 mm with hexagonal quick release fastener
Storage in: Case 210×86 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart