{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 1 | |
chemical composition | Silver oxide SR44 | |
Battery designation | Button cell | |
International size | SR44 | |
Nominal voltage | 1.55 V | |
Weight each | 5 g | |
Type of product | Button cell |
Article number |
081642 SR44
Copy |
|
EAN / GTIN |
4008496273621
Copy |
|
Manufacturer number |
04176101401
Copy |
|
Manufacturer/responsible person | VARTA Consumer Batteries GmbH & Co. KGaA, Alfred-Krupp-Strasse 9, 73479 ELLWANGEN, Germany, www.varta-ag.com |