{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Range | 25 m | |
Number of batteries contained | 1 | |
Frequency | 433.92 MHz | |
IP Index of Protection | IP 44 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Power supply | Battery-powered | |
Type of product | Radio-controlled switch set |
Article number | 081599 RCCE10201 | |
EAN / GTIN | 4007123643547 | |
Manufacturer number | 1507030 |