• The item cannot be ordered due to missing prices.

Battery charger LITHIUM4

Article no.: 081590 LITHIUM4

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Digimatic interface
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Digimatic interface
suitable battery - supplier / battery type / voltage Type CAS 18 V
Nominal voltage 100 V - 240 V
Mains frequency 50 Hz
maximum charging current 2 A
Maximum number of charging points 4
Length 129.5 mm
Width 96 mm
Height 33 mm
Type of product Battery charger

Identification numbers & Classifications

Article number 081590 LITHIUM4
EAN / GTIN 4013674183562
Manufacturer number 1001-0122

Description

Version:

Microprocessor-controlled charging and servicing stations for battery cells with individual channel monitoring and battery fault detection. Status display for each charging slot, automatic charging switch-off, overload protection and trickle charging. Input voltage 100−240 V.
With LC display for detailed monitoring of the charging process and additional acoustic feedback.

Application:

NiMH battery charging points: 1 – 4 × Micro AAA / Mignon AA or 1 – 2 × Baby C. Li-ion / LiFePO4 battery charging points: 1 – 4 × 18650; 17670; 14500 etc.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart