• The item cannot be ordered due to missing prices.

Pen torch WORK PEN 200 R WORK-PEN

Article no.: 081566 WORK-PEN

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 30
Spread angle 105 degrees
Illumination 20 lm - 200 lm
Illumination time 10 h
Power supply Mains operated
Bulb LED module
Colour temperature 6,000 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 0.75 Ah
Battery voltage 3.7 V
Type of product Inspection lamp

Identification numbers & Classifications

Article number 081566 WORK-PEN
EAN / GTIN 5708997351277
Manufacturer number 03.5127

Description

Version:

200-lumen rechargeable LED pen light with continuous dimming function and integrated magnets.
WORK PEN 200 R is a rechargeable pen light and is part of the updated FLASHLIGHT product range. The perfect work light for professional inspection tasks – always at hand!

The LED pen light provides extremely powerful illumination from both the light head (up to 200 lumens) and the spotlight at the top, which provides astonishing illumination of 150 lumens for such a small pen light. The side-mounted button switch also enables effortless one-handed operation.

The light is also equipped with a continuous dimming function from 10% to 100%, meaning that the light output can be adjusted to the respective work task. The robust aluminium construction provides comfortable handling and the slim and compact design enables access to the most inaccessible and narrow areas.

WORK PEN 200 R comes with magnets integrated in the clip and on the bottom of the light for hanging or storage. This means increased flexibility and easy placement of the light when both hands need to be free for the work task.
The pen light is simply charged with a USB cable, thus eliminating the need to interrupt what you are doing and waste time replacing the rechargeable batteries. The battery indicator on the front shows the charging status. Includes a holder clip for the breast pocket.
The WORK PEN 200 R’s design is unique and protected by the EU design patent.

The WORK PEN 200 R is supplied without a power supply unit and charging cable.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm. However, tools and wires should be kept away and there is no protection against water.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart