{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 20 | |
Power supply | Rechargeable battery-powered | |
Bulb | COB LED | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 1.6 Ah | |
Battery voltage | 3.7 V | |
Type of product | Work lamp |
Article number | 081565 UV-FORM | |
EAN / GTIN | 5708997354087 |