{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 20 | |
Illumination | 50 lm - 100 lm | |
Illumination time | 3 h - 6 h | |
Power supply | Mains operated | |
Bulb | LED module | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Overall width | 30 mm | |
Weight | 61 g | |
Type of product | Inspection lamp |
Article number | 081564 220 | |
EAN / GTIN | 4067263252566 | |
Manufacturer number | 081564 220 |
This article |
Recommendations |
|
---|---|---|
LED rechargeable rod light, Length: 220mm |
||
Type of rechargeable battery | Lithium-ion | Lithium-ion |
Power supply | Mains operated | Mains operated |
IP Index of Protection | IP 20 | IP 54 |
Illumination time | 3 h - 6 h | 3 h - 6 h |
Bulb | LED module | LED module |
Number of rechargeable batteries contained | 1 | 1 |
Type of product | Inspection lamp | Inspection lamp |