This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rechargeable LED EX work light NOVA-EXR

Article no.: 081524 NOVA-EXR

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ATEX zone Zone 1; Zone 21
Illumination 1,500 lm
Illumination step 2 750 lm
Illumination time 2 h
Illumination time stage 2 4 h
Power supply Rechargeable battery-powered
Colour temperature 6,500 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium iron phosphate
Battery capacity 1.4 Ah
Battery voltage 19.2 V
Overall length 270 mm
Overall width 266 mm
Overall height 123 mm
Weight 3,900 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081524 NOVA-EXR
Manufacturer number NOVA EX R

Description

Version:

Explosion-proof work lamp, tested to the applicable ATEX guideline.
Extremely bright illumination and very long working life.
Sturdy and robust cordless LED EX work light.

Standard:

Certified for ATEX zones: Approved and certified for gas 1 and 2, dust 21 and 22.
ATEX directive No. 2014/34/EU, IEC and IECEx.

Supplied with:

Supplied with 5 m charging cable.

Attention:

Attention: German version. Order free UK adapter plug No. 08 1172_GB

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart