This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

LED-EX torch with batteries 2AA

Article no.: 081521 2AA

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Colour of housing yellow
Illumination 70 lm
Illumination time 14 h
Power supply Battery-powered
Number of batteries contained 2
International size LR6
Overall length 108 mm
Head ⌀ 35 mm
Weight 96 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081521 2AA
EAN / GTIN 32705154054

Description

Version:

Explosion-proof torch, tested to the applicable ATEX guidelines.
High-performance LED lamps shock-resistant, dust-proof and waterproof.
With LED reflector technology.
Compact LED torch with rubber-clad switch on the end. A deep parabolic reflector gathers the light into an efficient and centred beam. Highly suitable for mounting on work helmets and safety helmets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart