{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Torch function | Focus | |
ATEX zone | no | |
Illumination | 120 lm | |
Illumination time | 6 h | |
Power supply | Battery-powered | |
Bulb | LED module | |
Number of batteries contained | 2 | |
Battery type | Micro, AAA | |
Overall length | 130 mm | |
Head ⌀ | 17 mm | |
Weight | 60 g | |
Type of product | Flashlight |
Article number | 081461 PEN | |
EAN / GTIN | 4062406056889 | |
Manufacturer number | 081461 PEN |