{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal voltage | 5 V | |
maximum charging current | 2 A | |
Type of product | Battery charger |
Article number | 081455 CHARGER | |
EAN / GTIN | 5708997007402 | |
Manufacturer number | 081455 CHARGER |
This article |
Recommendations |
||
---|---|---|---|
USB charger, Type: CHARGER |
|||
maximum charging current | 2 A | 1.5 A | 2 A |
Nominal voltage | 5 V | 5 V | 5 V |
Type of product | Battery charger | Battery charger | Battery charger |