LED headlamp with rechargeable battery, Type: I-VIEW

Article no.: 081446 I-VIEW
Copy
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Subsequent delivery Available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation I-VIEW
IP Index of Protection IP 65
Illumination 40 lm - 400 lm
Illumination time 1.25 h - 19 h
Power supply Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Weight 240 g
Type of product Headband lamp

Identification & Classification

Article number 081446 I-VIEW
Copy
EAN / GTIN 5708997362129
Copy
Manufacturer number 03.6212
Copy
Manufacturer SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

Compact and powerful LED headlamp with wide spread of light for optimum illumination of the entire work area. New highly efficient multi-LEDs and new OPTILight function for optimised light output and duration. Non-contact switching on and off thanks to the sensor system. Stepless dimming function from 10 − 100%.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB charging cable.

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart