• The item cannot be ordered due to missing prices.

LED rechargeable rod lamp, Overall length: 240mm

Article no.: 081406 240
New product

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 30
Illumination 200 lm
Illumination step 2 100 lm
Illumination time 2.5 h
Illumination time stage 2 5 h
Power supply Mains operated
Bulb LED module
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 1
Overall length 240 mm
Weight 100 g

Identification numbers & Classifications

Article number 081406 240
EAN / GTIN 5708997362105

Description

Version:

Folding 3-in-1 “For Life” work lamp in a new design with highly efficient multi-LEDs. Extremely slim and compact design. Permits inspection and lighting in difficult to access and narrow places. New OPTILight function for optimised light output and illumination duration. Pocket-size when fully folded away, the lamp operates like a conventional torch. Additional spotlight and two lighting levels (50 and 100 %). Strong built-in magnet and hook.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm, however tools and wires should be kept away, and offers no protection against water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart