• The item cannot be ordered due to missing prices.

LED headlamp with rechargeable battery HF8R-WORK

Article no.: 081391 HF8R-WORK
New product

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 68

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation HF8R WORK
IP Index of Protection IP 68
Colour of housing black
Illumination 300 lm - 900 lm
Illumination step 2 20 lm
Light current boost 1,600 lm
Illumination time 3 h - 10 h
Illumination time stage 2 90 h
Illumination range 210 m
Power supply Mains operated
Dimmable lighting yes
Advanced Focus System (AFS) yes
rechargeable yes
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3.7 Ah
Battery voltage 3.7 V
Weight 198 g
Type of product Headlamp

Identification numbers & Classifications

Article number 081391 HF8R-WORK
EAN / GTIN 4058205031967

Description

Version:

Powerful high-performance LED headlamps for professional use.
  • Pivoting head and stepless focussing function.
  • Intuitive operation and stepless dimming.
  • Exchangeable and washable head band.
  • Ledlenser connecting system as a standardised interface permits easy connection with a comprehensive range of accessories.

Function:

IP68: Protected against continuous submersion in water (watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart