• The item cannot be ordered due to missing prices.

Dimmable transformer 230 V / 24 V 100 W

Article no.: 081376

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 67
    Ex-protected no
    Type of product Transformer

    Identification numbers & Classifications

    Article number 081376
    EAN / GTIN 2050001741264
    Manufacturer number HLG-100H-24B

    Description

    Version:

    Dimmable transformer 230 V AC / 24 V DC with 100 W rated power; protection class IP67; for operation of workshop lights No. 081350 with controllable light intensity. Dimensions (L×W×H) 220×68×39 mm.

    Function:

    IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.
    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart