• The item cannot be ordered due to missing prices.

LED pen torch with rechargeable battery 160

Article no.: 081361 160
  • IP Index of Protection: IP 54
  • Torch function: Focus

Product details

Technical Data

IP Index of Protection IP 54
Torch function Focus
Illumination 150 lm
Illumination step 2 50 lm
Light current boost 250 lm
Illumination time 1 h
Illumination time stage 2 3 h
Illumination time boost 30 s
Power supply Rechargeable battery-powered
Bulb LED lamp
CRI value >80
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 0.6 Ah
Battery voltage 3.7 V
Replaceable battery yes
Overall length 154 mm - 161 mm
Head ⌀ 18 mm
Weight 41 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081361 160
EAN / GTIN 4062406942564

Description

Version:

Sturdy, rechargeable LED torch made of anodised aluminium. The 2 settings with additional boost function provide outstanding light output for all applications. The single-hand focussing enables quick and easy adjustment of the beam.
  • Charging and discharge monitoring by means of coloured LED in the switch.
  • Long running time with constant light output.
  • USB-C charging socket.
  • Anti-roll protection.
  • With focussable lamp head.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with USB-C charging cable and battery.
With practical pocket clip.

Note:

For suitable replacement batteries see No. 081365

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart